
Pushbuttons EA
Mfr # C22S-DRL-XG-K10-24
Zoro # G814797490
product price: $23.15
/eaKey Features
Push Button Style
Flush
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C22S-DRL-XG-K10-24
Zoro #
G814797490
UPC #
1508119514
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Operator Illumination
Illuminated
Head Color
Black
Head Material
Dielectric Polymer
Lamp Type
Green LED
Series
C22S
Type
Flush, Round
Description
22.5 MM, 24 VAC/VDC, 1NO, NEMA 4X/13, IP67/69K, Green LED, Buttonless, Black Bezel, Maintained, Flush, Flat, Round, Illuminated Pushbutton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.