Zoro Homepage

Pushbuttons EA

  • Mfr # C22S-WS-MS5-K01

  • Zoro # G314797976


product price: $28.35
/ea

Key Features

Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
Series
C22S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22S-WS-MS5-K01
Zoro #
G314797976
UPC #
4015081335947
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm
Size
22.5 mm

Details

Item
Push Button Switch
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Series
C22S
Type
Key Operated

Description

22.5 MM, 1NC, NEMA 4X/13, IP65, Black Bezel, Center-Right 40D, MS5 Lock Mechanism, 2-Position, Momentary, Key Operated, Non-Illuminated Selector Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.