
Pushbuttons EA
Mfr # C30C-FD-G-K10-P62
Zoro # G014798037
product price: $19.45
/eaKey Features
Push Button Style
Extended
Action
Maintained
Head Color
Red
Head Material
Plastic
Standards
EN 60947-5-1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C30C-FD-G-K10-P62
Zoro #
G014798037
UPC #
78668906342
Country of Origin
Germany
Details
Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Head Color
Red
Head Material
Plastic
Standards
EN 60947-5-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.