
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E22P2
Zoro #
G914797802
UPC #
782113468976
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 MM
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Type
25 MM Dia Flush
Body Material
Non-Metallic
Color
Red
Bezel Material
Chrome
Series
E22
Standards
CE Marked, CSA Certified, UL 508, IEC 947-5-1 MTTA, Lloyd's Register Certified
Description
22.5 MM, Momentary, Red, Non-Metallic, Flush
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.