Zoro Homepage

Pushbuttons EA

  • Mfr # E30KC158

  • Zoro # G414797760


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Push Button Style
Extended
Action
Maintained
Head Color
Black
Head Material
Dielectric Polymer
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30KC158
Zoro #
G414797760
UPC #
78211321650
Country of Origin
Dominican Republic

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Head Color
Black
Head Material
Dielectric Polymer
Standards
CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.