Zoro Homepage

Pushbuttons EA

  • Mfr # EM22N9

  • Zoro # G314797792


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Push Button Style
Extended
Action
Maintained
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM22N9
Zoro #
G314797792
UPC #
78211474624
Country of Origin
Dominican Republic

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic

Description

EATON EM22, 25 MM PUSHBUTTON, 22.5 MM, METALLIC, NEMA 3, 3R, 4, 4X, 12, 7, ILLUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.