Zoro Homepage

Pushbuttons EA

  • Mfr # M22-PVT45P-MPI

  • Zoro # G314798003


product price: $48.79
/ea

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
Type
45 mm Actuator Diameter, Palm Tree Shape, Mechanical Indication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVT45P-MPI
Zoro #
G314798003
UPC #
786685450049
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22.5 mm
Size
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Red
Type
45 mm Actuator Diameter, Palm Tree Shape, Mechanical Indication
Color
Red

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.