
Pushbuttons EA
Mfr # M22M-DR-X
Zoro # G914797567
product price: $2.55
/eaSold in multiples of 4 for $10.20
Key Features
Push Button Style
Recessed
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Material
Dielectric Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22M-DR-X
Zoro #
G914797567
UPC #
78668586067
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Recessed
Action
Maintained
Operator Illumination
Non-Illuminated
Head Material
Dielectric Polymer
Bezel Material
Metal
Type
Buttonless
Description
22.5 MM, Maintained, Metal Bezel, Buttonless, Non-Illuminated Modular Pushbutton Operator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.