Zoro Homepage

Pushbuttons Illuminated 120V 1NO 1NC 3 Position Red Push/Pull LED

  • Mfr # E34EX864RD2A

  • Zoro # G914797482


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Push Button Style
Push/Pull
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
40 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX864RD2A
Zoro #
G914797482
UPC #
78211455202
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
40 mm
Mushroom Head Diameter
40 mm
Size
40mm

Details

Item
Push Button Switch
Push Button Style
Push/Pull
Action
Maintained
Operator Illumination
Illuminated
Head Color
Red
Head Material
Dielectric Polymer
Color
Red
Position
3
Type
Illuminated

Description

CLASS1 DIV2 2POS ILLUM PP FV LED 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.