This item is Discontinued.

Eaton Pushbuttons Illuminated 120V 2 Position NEMA 3/3R/4/4X/12/13 50/60Hz 10250T563

Pushbuttons Illuminated 120V 2 Position NEMA 3/3R/4/4X/12/13 50/60Hz (Discontinued)

  • Mfr # 10250T563
  • Zoro # G514798124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T563
Zoro #
G514798124
UPC #
78211334745
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30.5 mm

Details

Item
Push Button Switch
Action
Momentary Push / Momentary Pull
Operator Illumination
Illuminated
Head Material
Metal
Series
10250T
Lamp Type
Incandescent
Position
2
Body Material
Die-Cast Zinc

Description

30.5 MM, 120 VAC Transformer, Momentary Push/Momentary Pull, 2-Position, Incandescent Lamp, Illuminated Switch Operator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.