
Pushbuttons Illuminated 1NO 1NC Green EA NEMA 3/3R/4/4X/12/13
Mfr # M22S-DL-G-K11-230G
Zoro # G114798067
product price:Â $26.35
/eaKey Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22S-DL-G-K11-230G
Zoro #
G114798067
UPC #
78668527435
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Description
EATON M22 MODULAR PUSHBUTTON, COMPLETE DEVICE, 22.5 MM, FLUSH, MOMENTARY, ILLUMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.