Zoro Homepage

Pushbuttons Illuminated 24V 1NC Red

  • Mfr # C22S-DLH-R-K01-24

  • Zoro # G414798071


product price: $13.99
/ea

Key Features

Push Button Style
Recessed
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22S-DLH-R-K01-24
Zoro #
G414798071
UPC #
1508133482
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm
Size
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Recessed
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Dielectric Polymer
Standards
UL; CSA
Type
Extended; Round
Contact Rating
4 Amp 24-Volt/2 Amp 110-Volt/1.5 Amp 230 Volt (AC-15); 3 Amp 24-Volt/1 Amp 60-Volt/0.6 Amp 110-Volt/0.3 Amp 220 Volt (DC-13)
Lamp Type
Red LED
Series
C22S
Contact Form
1NC

Description

22.5 MM, 24 VAC/VDC, 1NC, NEMA 4X/13, IP67/69K, Red LED, Red Cap/Lens, Black Bezel, Momentary, Extended, High, Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.