Pushbuttons Illuminated 2P 120V 1NO 1NC 2 Position Amber EA NEMA 3/3R/4/4X/12/13

  • Mfr # 10250T597LAD2A-1X

  • Zoro # G714797828


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Watertight/Oiltight
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T597LAD2A-1X
Zoro #
G714797828
UPC #
78211471359
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Mushroom Head Diameter
40 mm

Details

Item
Push Button Switch
Push Button Style
Watertight/Oiltight
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal

Description

EATON 30.5 MM HEAVY-DUTY PUSH-PULL,ASSEMBLED,STANDARD 40 MM ACTUATOR LENS,AMBE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.