Zoro Homepage

Pushbuttons LED 24V 1NC

  • Mfr # C22S-DL-XR-K01-24

  • Zoro # G616128942


product price: $20.25
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22S-DL-XR-K01-24
Zoro #
G616128942
UPC #
1508119501
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Illuminated

Description

22.5 MM, 24 VAC/VDC, 1NC, NEMA 4X/13, IP67/69K, Red LED, Buttonless, Black Bezel, Momentary, Flush, Flat, Round, Illuminated Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.