
Pushbuttons Non-Illuminated 1NC Red NEMA 3/3R/4/4X/12/13 Mushroom Button
Mfr # 10250T122-51
Zoro # G314797563
product price: $42.89
/eaKey Features
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250T122-51
Zoro #
G314797563
UPC #
78211325909
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30.5 mm
Mushroom Head Diameter
30.5 mm
Size
30.5 mm
Details
Item
Push Button Switch
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
UL 508; CSA C22.2; CE
Type
40 mm Diameter Mushroom Head
Body Material
Chrome Plated Die-Cast Zinc
Contact Form
1NC
Description
EATON 10250T PUSHBUTTON, 10250T, 30.5 MM, HEAVY-DUTY, 40 MM, NEMA 3, 3R, 4, 4X,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.