
Pushbuttons Non-Illuminated 1NO 1NC Green EA NEMA 3/3R/4/4X/12/13 START
Mfr # M22-D-G-K11-P
Zoro # G914798199
product price:Â $35.15
/eaKey Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M22-D-G-K11-P
Zoro #
G914798199
UPC #
78668538253
Country of Origin
United States
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 MM
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Standards
UL; CSA; CE
Bezel Material
Silver
Series
Series M22
Contact Form
1NO-1NC
Type
Flush
Description
22.5 MM, 1NO-1NC, Green, Momentary, Flush, Non-Illuminated Pushbutton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.