
Pushbuttons Non-Illuminated 1NO 1NC Red
Mfr # HT8AARAB-POP
Zoro # G714797477
product price: $25.69
/eaKey Features
Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT8AARAB-POP
Zoro #
G714797477
UPC #
78668528489
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30.5 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
UL Listed
Color
Red
Type
Non-Illuminated
Description
30.5 MM, WATERTIGHT/OILTIGHT-HT800, PUSHBUTTON, NEMA 1, 2, 3, 3R, 4, 4X, 12, NON
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.