
Pushbuttons Non-Illuminated Black EA
Mfr # E22PB1
Zoro # G714797811
product price: $8.25
/eaSold in multiples of 2 for $16.50
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E22PB1
Zoro #
G714797811
UPC #
78211346903
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Dielectric Polymer
Bezel Material
Glass Filled Black Nylon
Type
Flush
Color
Black
Series
E22
Body Material
Glass Filled Nylon
Description
22.5 MM, Momentary, Black, Non-Metallic, Flush
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.