
Pushbuttons Non-Illuminated Red EA
Mfr # EM22E2
Zoro # G114797831
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM22E2
Zoro #
G114797831
UPC #
78211474738
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Color
Red
Type
Non-Illuminated
Series
EM22
Description
METAL 22MM EXTENDED RED PUSH BUTTON
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.