
Pushbuttons Twist-to-Release Emergency Stop Operator Black Non-Illuminated
Mfr # M22S-PVT
Zoro # G714798177
product price: $12.15
/eaKey Features
Push Button Style
Emergency Stop Pushbutton
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22S-PVT
Zoro #
G714798177
UPC #
78668527161
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Emergency Stop Pushbutton
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Dielectric Polymer
Description
EATON M22 MODULAR TWIST-TO-RELEASE EMERGENCY STOP OPERATOR, 22.5 MM, 35 MM PUSHB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.