This item is Discontinued.

Eaton Pw Rpm, 12Kw, L21-30R/L6-30R, Bladeups, 208V Y03112025100000

Pw Rpm, 12Kw, L21-30R/L6-30R, Bladeups, 208V (Discontinued)

  • Mfr # Y03112025100000
  • Zoro # G9607397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Y03112025100000
Zoro #
G9607397
UPC #
743172073501
Country of Origin
Unknown

Dimensions

Cord Length
10 ft
Product Height
16.2 IN
Product Length/Depth
31 IN
Product Width
21.5 IN

Details

Input Voltage
208V
Special Features
Power equalizer
Mounting direction
Horizontal
Type
Rack Power Module
Input connection
BladeUPS Unit 208V
Outlets
L21-30R, L6-30R

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.