Quicklag Type QC Industrial Thermal-Magnetic Miniature Circuit Breaker, 15 A, 10 Kaic

  • Mfr # QC2015L

  • Zoro # G316379873


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Amps
15A
Max. AIR Rating
10kA
Terminal Connection
Cable-In/Cable-Out
Circuit Breaker Type
Industrial Miniature
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC2015L
Zoro #
G316379873
UPC #
621037115026
Country of Origin
Dominican Republic

Dimensions

Depth
3 in
Frame Size
QC
Height
5 in
Width
0.7 in

Details

Amps
15A
Max. AIR Rating
10kA
Terminal Connection
Cable-In/Cable-Out
Item
Circuit Breaker
Circuit Breaker Type
Industrial Miniature
Trip Type
Thermal Magnetic
AC Voltage Rating
120/240V
Number of Poles
2

Description

Eaton Quicklag Type QC Industrial Thermal-Magnetic Miniature Circuit Breaker, Industrial miniature circuit breaker,15 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic, Cable-in,QC. Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.