Zoro Homepage

Quik-Lok Non-Padlockable Handle Lock

  • Mfr # QL1NPL

  • Zoro # G812469382


product price: $18.59
/ea

Key Features

For Use With
1-Pole Type P B And C Industrial Circuit Breaker
Length
0.5 in
Features
Can lock in ON or OFF position, Order in multiples of 10
Type
Breaker
Standards
UL Listed; CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL1NPL
Zoro #
G812469382
UPC #
786679510100
Country of Origin
Unknown

Dimensions

Length
0.5 in

Details

For Use With
1-Pole Type P B And C Industrial Circuit Breaker
Features
Can lock in ON or OFF position, Order in multiples of 10
Type
Breaker
Standards
UL Listed; CSA Certified

Description

Eaton Quik-Lok Non-Padlockable Handle Lock Is Perfect For Use With 1-Pole Type P B And C Industrial Circuit Breaker. Non-Padlockable Handle Lock Is Ul Listed And Csa Certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.