Zoro Homepage

Raised Indicator Light, Red, 120VAC

  • Mfr # C22-L-R-120

  • Zoro # G7524973


product price: $44.19
/ea

Key Features

Voltage
120V AC
Color
Red
Material of Construction
Polycarbonate
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-L-R-120
Zoro #
G7524973
UPC #
786685898292
Country of Origin
Germany

Dimensions

Size
22mm Mounting dia
Panel Thickness
0.930 in
Height
0.5 in
Width
0.5 in
Length
2 in
Overall Height
0.5 in
Overall Width
0.5 in
Overall Depth
2 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Item
Flush Panel Light
Voltage
120V AC
Color
Red
Material of Construction
Polycarbonate
Lamp Type
LED
Shape
Round
Terminal Connection
Screw
Electrical Connection
Terminal Clamp
Bezel
Flush indicating light
Lamp Module Type
Full Voltage
Basic Material
Plastic
Current Drawn
20 mA
IP Rating
IP67, IP69K
NEMA Rating
13, 4X
Average Life
100,000 hr
Standards
CSA, EN 60947, IEC 60947, UL Listed
Body Material
Polycarbonate
Type
Indicating Light
Voltage Rating
120 V
Product Name
Eaton C22 compact pushbutton
Compliances
DIN VDE 0600
Series
C22
Certifications
EN 60947;UL Listed;IEC 60947;CSA Certified
Illumination
Illuminated
Lamp Color
Red
NEMA Enclosure Rating
13, 4X
Voltage Rating - Maximum
120 V AC
Includes Lens
Lens Included
Lens Color
Red
Includes Lamp Module
Lamp Module Included
Head Style
Flush

Description

Flush Panel Light, LED, Polycarbonate, Red, Voltage 120V AC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC 60947, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.