Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Indicator Light, White, 120VAC

  • Mfr # C22-L-XW-120

  • Zoro # G7575985


product price: $39.19
/ea

Key Features

Voltage
120V AC
Color
White
Material of Construction
Polycarbonate
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-L-XW-120
Zoro #
G7575985
UPC #
786685896649
Country of Origin
Germany

Dimensions

Size
22mm Mounting dia
Panel Thickness
0.930 in
Length
1.17 in
Width
1.17 in
Height
2.2 in
Overall Height
2.2 in
Panel Cutout Diameter
22 mm
Overall Width
1.17 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.17 in

Details

Item
Flush Panel Light
Voltage
120V AC
Color
White
Material of Construction
Polycarbonate
Lamp Type
LED
Shape
Round
Terminal Connection
Screw
Electrical Connection
Terminal Clamp
Bezel
Flush indicating light
Lamp Module Type
Full Voltage
Basic Material
Plastic
Standards
CSA, EN 60947, IEC 60947, UL Listed
Average Life
100,000 hr
NEMA Rating
13, 4X
Current Drawn
20 mA
IP Rating
IP67, IP69K
Body Material
Polycarbonate
Type
Indicating Light
Illumination
Illuminated
Voltage Rating
120 V
Series
C22
Button Color
White without lens
Includes Lens
No Lens Included
NEMA Enclosure Rating
13, 4X
Includes Lamp Module
Lamp Module Included
Lamp Color
White
Head Style
Flush
Voltage Rating - Maximum
120 V AC

Description

Flush Panel Light, LED, Polycarbonate, White, Voltage 120V AC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC 60947, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.