Shop EATON
See all product information
Create Account
Rear-Mount 3U, 208V Maintenance Bypass For 5 And 6 Kva 9Px Ups Models.
- Mfr # MBP6K208
- Zoro # G0482269
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Online/Double Conversion
Mounting
Rack
Outlet Type
(2) L6-30R, Hardwired
Number of Outlets
2
Product Length/Depth
4.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBP6K208
- Zoro #
- G0482269
- UPC #
- 743172043603
- Country of Origin
- Unknown
Dimensions
- Product Length/Depth
- 4.3 in
- Rack size
- 3U
- Product Height
- 5.1 in
- Product Width
- 7 in
Details
- Item
- UPS System
- UPS Type
- Online/Double Conversion
- Mounting
- Rack
- Outlet Type
- (2) L6-30R, Hardwired
- Number of Outlets
- 2
- Used With
- 9PX6K, 9PX5K, 9PX6KG, 9PX3K3UN
- Compliances
- CE Marked
- Temperature range
- 0° to 40°C (32° to 104°F)
- Color
- Black/silver
- Certifications
- EN 62040-3
- Receptacle
- (1) L6-30R, Hardwired
- Relative Humidity
- 0-95% non-condensing
- Input connection
- Hardwired
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.