Shop All Blower Motors and Parts
Eaton
Relay 4-6A Iec Overload Relay B Frme
Mfr # XTOB006BC1
Zoro # G4067767
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
- Reset Type - Relay Auto, Manual
- Number of Poles 3
- Overload Relay Current Range 4.0 to 6.0A
Product Information
- Brand Eaton
- MFR # XTOB006BC1
- Zoro # G4067767
- Country of Origin Georgia
- Category Blower Motors and Parts
Dimensions
Overall Height | 1.89 in |
Frame Size | B |
Body Height | 3.28 in |
Body Width | 1.76 in |
Body Depth | 1.86 in |
Details
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 6 A, Minimum Overload Relay Current Setting 4 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size B, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (2101-0250-1525)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C131)
- NATIONAL BRAND ALTERNATIVE 24 x 24 x 2 Pleated Air Filter Standard Capacity Self-Supported MERV 8, 12PK (2488490)
- CROWN BOILER CO Flame Rollout Switch (960122)
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- EATON Relay 2.4-4.0Amp Overload Relay (XTOB004BC1)
- EATON Contactor, 24-40A Overload (XTOB040DC1)
- CARRIER Transformer, 460V Primary, 24V sec. (HT01BD702)
- EATON CUTLER-HAMMER Contact Block, 1 Nc Contact (E22B1)
- GOODMAN 0163P00027 Bearing (0163P00027)
- CARRIER Control Module CPM-1 (HN67KZ012)
- Eaton Blower Motors and Parts