Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 6 A, 16 Pins

  • Mfr # D2RR4T1

  • Zoro # G514798155


product price: $11.41
/ea
Sold in multiples of 2 for $22.82

Key Features

Number of Pins
11
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
4PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2RR4T1
Zoro #
G514798155
UPC #
78668592994
Country of Origin
India

Details

Item
Relay
Number of Pins
11
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
4PDT

Description

ICE CUBE RELAY, 4PDT, 6A, 24VDC COIL_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.