Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Heat Sink, Panel, 0.5 C/W
- Mfr # SSRHP05
- Zoro # G9348087
product price:Â
$
76.15
/ea
Key Features
Number of Positions
0
Depth (In.)
6 in
Standards
CSA Certified, RoHS Compliant, UL Listed
Function
Maximizes Heat Dissipation
For Use With
Solid State Relay SSR Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSRHP05
- Zoro #
- G9348087
- UPC #
- 785901844761
- Country of Origin
- China
- Item
- Heat Sink
- Number of Positions
- 0
- Standards
- CSA Certified, RoHS Compliant, UL Listed
- Function
- Maximizes Heat Dissipation
- For Use With
- Solid State Relay SSR Panel
- Application
- Automated Processing, Construction/Mining, HVAC/R, Injection Equipment, Material Handling, Molding, Packaging, Plastic Extrusion
- Mounts On
- Panel
- Mounting Style
- Panel
- Material
- Aluminum
- Number of Mounting Holes
- 6
- Finish
- Black Anodized
- Weight
- 3.17 lb
- Thermal Resistance
- 0.5 Degrees C/W
- Product Compatibility
- 1 solid state relay SSR panel
- Mounting Support
- panel
- Surface Finish
- black anodized
- Thermal Resitance
- 0.5°C/W
- Surface And Useful Surface
- 4406 cm²
- Tightening Torque
- 1.7-2.2 N.m
- Product Or Component Type
- heat sink
- Shell Material
- Aluminum
- Compatible Product Type
- Solid State Relay SSR Panel
- Traction Material
- Aluminum
Dimensions
- Depth (In.)
- 6 in
- Length (In.)
- 3.5 in
- Width (In.)
- 6 in
- Depth
- 3.5 in
- Height
- 6 in
- Width
- 6 in
Description
Heat Sink, For Use With Solid State Relay SSR Panel, Material Aluminum, Mounting Style Panel, Number of Mounting Holes 6, Thermal Resistance 0.5 Degrees C/W, Depth 3.5 in, Finish Black Anodized, Height 6 in, Standards CSA Certified, RoHS Compliant, UL Listed, Weight 3.17 lb, Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.