Zoro Homepage

Relay, DIN Rail/Panel, Plug-in, 120V AC

  • Mfr # D1PF1AA

  • Zoro # G314797266


product price: $14.45
/ea

Key Features

Mounting Style
DIN Rail/Panel
Electrical Connection
Plug-in
Coil Voltage
120V AC
Contact Form
SPDT
Contact Rating (AC)
20 A @ 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1PF1AA
Zoro #
G314797266
UPC #
786685269719
Country of Origin
United States

Details

Item
Relay
Mounting Style
DIN Rail/Panel
Electrical Connection
Plug-in
Coil Voltage
120V AC
Contact Form
SPDT
Contact Rating (AC)
20 A @ 300V
Contact Amp Rating (Resistive)
20 A
Voltage
300 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.