
Relay, Plug-in, 48V DC, SPDT
Mfr # D1PR1W1
Zoro # G314798034
product price: $2.55
/eaSold in multiples of 4 for $10.20
Key Features
Electrical Connection
Plug-in
Coil Voltage
48V DC
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1PR1W1
Zoro #
G314798034
UPC #
78668526982
Country of Origin
China
Details
Item
Relay
Electrical Connection
Plug-in
Coil Voltage
48V DC
Contact Form
SPDT
Description
RELAY - COMPACT ICE CUBE_ 1-POLE_ 20A_ 48VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.