Zoro Homepage

Relay, Screw, 6 A, DPDT

  • Mfr # XRU2D12

  • Zoro # G716128576


product price: $26.59
/ea

Key Features

Electrical Connection
Screw
Current Rating
6 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRU2D12
Zoro #
G716128576
UPC #
782116940325
Country of Origin
United States

Details

Item
Relay
Electrical Connection
Screw
Current Rating
6 A
Contact Form
DPDT

Description

TERMINAL BLOCK RELAY 12VDC DPDT SCREW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.