Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Relays 10A 12VDC D2PF2AR1

Relays 10A 12VDC (Discontinued)

  • Mfr # D2PF2AR1
  • Zoro # G214797502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2PF2AR1
Zoro #
G214797502
UPC #
78211648449
Country of Origin
United States

Details

Item
PCB Relay
Electrical Connection
Plug-in
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
DPDT

Description

D2 SERIES GENERAL PURPOSE PLUG-IN RELAY, FULL FEATURED COVER, 12 VDC COIL, 160 OHMS RESISTANCE, PLUG-IN TERMINAL, DPDT CONTACT CONFIGURATION, 10A CONTACT RATING, SILVER ALLOY CONTACTS, IP40 ENCLOSURE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.