This item is Discontinued.

Eaton Relays 24VDC EA D3RF3T1

Relays 24VDC EA (Discontinued)

  • Mfr # D3RF3T1
  • Zoro # G314797358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3RF3T1
Zoro #
G314797358
UPC #
78668593030
Country of Origin
China

Details

Item
Relay
Base Shape
Octal
Coil Voltage
24V DC

Description

ICE CUBE RELAY_ 3PDT_ OCTAL BASE_ 10A_ 24VDC COIL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.