Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relays Current Monitor Relay 0.5-5A 24V

  • Mfr # D65CEK1C5T

  • Zoro # G614798017


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Contact Amps
0.50-5A
Input or Control Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D65CEK1C5T
Zoro #
G614798017
UPC #
78668512168
Country of Origin
Canada

Details

Contact Amps
0.50-5A
Item
Monitoring relay
Input or Control Voltage
24 V

Description

CURRENT RELAY 24VAC_ 0.5-5 A_8 PIN_ ADJUSTABLE DROP-OUT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.