Zoro Homepage

Relays

  • Mfr # D99610ACZ1

  • Zoro # G816128667


product price: $68.19
/ea

Key Features

Standards
CSA Certified, UL 508, CE Marked, RoHS Compliant
Current Rating
10A
Contact Form
SPST-NO
Voltage
Input: 90-280 V, Output: 48-600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D99610ACZ1
Zoro #
G816128667
UPC #
-
Country of Origin
United States

Details

Standards
CSA Certified, UL 508, CE Marked, RoHS Compliant
Current Rating
10A
Item
Solid-state relay
Contact Form
SPST-NO
Voltage
Input: 90-280 V, Output: 48-600 V

Description

SSR-DIN 10A 48-600VAC OUT 90-280VAC IN ZERO CROSS NO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.