
Relays EA
Mfr # D96610ACZ1
Zoro # G614797843
product price: $56.85
/eaKey Features
Standards
UL 508, CSA Certified, RoHS Compliant, CE Marked
Voltage
Input: 90-280 V, Output: 48-600 V
Current Rating
10A
Contact Form
SPST-NO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D96610ACZ1
Zoro #
G614797843
UPC #
78668521934
Country of Origin
India
Details
Standards
UL 508, CSA Certified, RoHS Compliant, CE Marked
Voltage
Input: 90-280 V, Output: 48-600 V
Current Rating
10A
Contact Form
SPST-NO
Item
Solid-state relay
Description
D96 SERIES SOLID-STATE RELAY, 90-280V INPUT VOLTAGE, 48-600V OUTPUT VOLTAGE, ZER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.