Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Relays Ice Cube Relay 15A 120V 50/60Hz EA D1RF1A

Relays Ice Cube Relay 15A 120V 50/60Hz EA (Discontinued)

  • Mfr # D1RF1A
  • Zoro # G314797242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1RF1A
Zoro #
G314797242
UPC #
78668593068
Country of Origin
China

Details

Mounting - Relay
Plug-On
Contact Amp Rating (Resistive)
15 A
Coil Volts
120 VAC 50/60 Hertz
Standards
UL (Canada and US)
Contact Form - Relay
SPDT

Description

120 VAC 50/60 Hz, 15 A, SPDT Contact, Plug-In Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.