Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Relays Ice Cube Relay 15A 24V 50/60Hz EA D1RR1T1

Relays Ice Cube Relay 15A 24V 50/60Hz EA (Discontinued)

  • Mfr # D1RR1T1
  • Zoro # G314798096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1RR1T1
Zoro #
G314798096
UPC #
78668593065
Country of Origin
China

Details

Item
Relay
Coil Voltage
24V DC
Contact Form
SPDT

Description

ICE CUBE RELAY, SPDT, 15A, 24VDC COIL, D1RR1T1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.