Zoro Homepage

Retroreflective Photoelectric Sensor, Bare Wire, Rectangular, Light On, NPN

  • Mfr # E65-SMPR3-GL

  • Zoro # G3349604


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Max. Load Current
200 mA
Response Time (ms)
16
Length - Cylindrical Photoelectric Sensor
43 mm
IP Rating
IP68, IP69K
Max. Sensing Distance - Cylindrical Photoelectric Sensor
3 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E65-SMPR3-GL
Zoro #
G3349604
UPC #
-
Country of Origin
Mexico

Dimensions

Length - Cylindrical Photoelectric Sensor
43 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Min. Object Size
Adjustable By Changing Gain
Overall Height
33 mm
Cable Length
2 m
Product Height
1.29 in
Product Length/Depth
2.17 in
Product Width
1.63 in
Overall Depth
55 mm
Sensor Diameter
18 mm
Overall Diameter
18 mm
Overall Width
41 mm

Details

Item
Photoelectric Sensor
Max. Load Current
200 mA
Response Time (ms)
16
IP Rating
IP68, IP69K
Max. Sensing Distance - Cylindrical Photoelectric Sensor
3 m
Body Material
Resin
Sensing Method
Retroreflective
Light Source
Red LED
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Response Time
16 msec
Standards
CE, cUL Listed, UL Listed
Operating Frequency
31 Hz
Operating Temp. Range
-25 Degrees to 55 Degrees C
Power Requirement - Cylindrical Photoelectric Sensor
18 to 264V AC/18 to 50V DC
Electrical Connection
Bare Wire
Compliances
CE Marked
Maximum AC current
200 mA
Switch type
Photoelectric
LED indicator
Power on: green
Input voltage
18-264 Vac, 18-50 Vdc
Contact configuration
AC: L1 switched
Maximum DC current
200 mA
Enclosure Material
Cable jacket: PVC
Contact Rating
200 mA DC NPN / 200 mA AC 3 - Wire
Cable type
Polyvinyl Chloride (PVC)
Product Name
Eaton E65 SM compact photoelectric sensor
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Emitted Sensor Light
Red Light
Electrical Installation Type
Prewired Cable
Series
E65 SM
Sensing Distance - Maximum
3 m
Sensing Distance - Minimum
30 mm
DC Voltage Rating
18-50V DC
Operating Mode
Light On
Load Current - Maximum
200 mA
Output Circuit Type
NPN
Style
Rectangular
Switching Frequency
31 Hz
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-13 Degrees F
AC Voltage Rating
18-264V AC

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m, Length - Cylindrical Photoelectric Sensor 43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.