Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retroreflective Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, SPDT

  • Mfr # 1450B-6511

  • Zoro # G616045300


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 mm
Standards
CSA Certified, UL Listed
Body Material
PPE
Sensing Method
Retroreflective
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450B-6511
Zoro #
G616045300
UPC #
782113824727
Country of Origin
Mexico

Dimensions

Overall Height
42 mm
Cable Length
6 ft
Overall Width
46 mm
Overall Depth
81 mm

Details

Item
Photoelectric Sensor
Standards
CSA Certified, UL Listed
Body Material
PPE
Sensing Method
Retroreflective
Electrical Connection
Bare Wire
Orientation
Right Angle
Operating Temperature - Minimum
-40 Degrees F
Electrical Installation Type
Prewired Cable
NEMA Enclosure Rating
1, 12, 13, 3, 4
AC Voltage Rating
115V AC
Series
50 Series
Sensing Distance - Maximum
30 ft
Operating Temperature - Maximum
158 Degrees F
Emitted Sensor Light
Red Light
Style
Rectangular
Output Circuit Type
SPDT

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products