Retroreflective Photoelectric Sensor, M12, Straight, Cylindrical, NPN and PNP

  • Mfr # E58-18DP100-HLP

  • Zoro # G216246176


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
NEMA Enclosure Rating
1, 12, 12K, 13, 2, 3, 3R, 3S, 4, 4X, 6, 6P
Output Circuit Number of Wires
4
Features
Short Circuit Protection
Product Type
Photoelectric Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E58-18DP100-HLP
Zoro #
G216246176
UPC #
782114264652
Country of Origin
Mexico

Dimensions

Overall Diameter
18 mm
Sensor Diameter
18 mm
Overall Height
18 mm

Details

Standards
UL Listed
NEMA Enclosure Rating
1, 12, 12K, 13, 2, 3, 3R, 3S, 4, 4X, 6, 6P
Output Circuit Number of Wires
4
Item
Photoelectric Sensor
Features
Short Circuit Protection
Product Type
Photoelectric Sensor
Load Current - Maximum
100 mA
Number of Pins
4
Operating Temperature - Minimum
-40 Degrees F
Emitted Sensor Light
Red Light
Sensing Method
Retroreflective
IP Rating
IP69K
Electrical Connection
M12
Orientation
Straight
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
131 Degrees F
Includes Indicator Lights
Indicator Lights Included
Series
E58
Output Circuit Type
NPN and PNP
Sensing Distance - Maximum
102 mm
DC Voltage Rating
10-30V DC
Body Material
Stainless Steel
Style
Cylindrical

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.