Zoro Homepage

Reversing Link Kit, For XT Frame C

  • Mfr # XTCEXRLC

  • Zoro # G3420076


product price: $64.69
/ea

Key Features

Type
Reversing Link Kit
For Use With
XT Contactor Frame C
Accessory Type
Reversing Link Kit
Width
1-1/2 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEXRLC
Zoro #
G3420076
UPC #
786685363172
Country of Origin
Czechia

Dimensions

Width
1-1/2 in
Height
1 in
Depth
3-1/2 in
Product Length/Depth
3.5 in
Product Width
1.5 in
Frame Size
C

Details

Item
Reversing Link Kit
Type
Reversing Link Kit
For Use With
XT Contactor Frame C
Accessory Type
Reversing Link Kit
Standards
IEC 60947, CE Marked
Used With
XTCE018C - XTCE032C
Product Name
Eaton motor control reversing link kit
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Compliances
CE Marked;CCC Marked;ATEX Compliant
Special Features
XTCE018C - XTCE032C
Compatible with Series
XT, XTCE018C to XTCE032C

Description

Reversing Link Kit, Accessory Type Reversing Link Kit, Includes -, Voltage -, Frame Size C, Compatible with Series XT, XTCE018C to XTCE032C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.