Zoro Homepage

Reversing Link Kit, For XT Mini Contactor

  • Mfr # XTMCXRL

  • Zoro # G2930636


product price: $31.49
/ea

Key Features

Type
Reversing Link Kit
For Use With
XT Mini Contactor
Accessory Type
Reversing Link Kit
Width
1-1/2 in
Depth
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTMCXRL
Zoro #
G2930636
UPC #
786685364063
Country of Origin
Spain

Dimensions

Width
1-1/2 in
Depth
3-1/2 in
Height
1 in
Product Width
1.5 in
Product Length/Depth
3.5 in

Details

Item
Reversing Link Kit
Type
Reversing Link Kit
For Use With
XT Mini Contactor
Accessory Type
Reversing Link Kit
Standards
IEC 60947, CCC Marked
Used With
XTRM miniature control relays
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Compliances
CCC Marked;CE Marked;ATEX Compliant
Product Name
Eaton motor control reversing link kit
Special Features
XTRM miniature control relays
Compatible with Series
XTRM

Description

Reversing Link Kit, Accessory Type Reversing Link Kit, Includes -, Voltage -, Compatible with Series XTRM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.