Zoro Homepage

Reversing Starters

  • Mfr # AN56DNV0A

  • Zoro # G614519360


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Phase
1 & 3
Current AC
27 A
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN56DNV0A
Zoro #
G614519360
UPC #
782114138496
Country of Origin
United States

Details

Phase
1 & 3
Current AC
27 A
Standards
CSA Certified

Description

3 HP at 230 V 1-Phase, 10 HP at 480/600 V 3-Phase, 110 VAC 50 Hz, 120 VAC 60 Hz Coil, 1/3-Phase, 1NO-1NC, Open, Full Voltage, Reversing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.