Zoro Homepage

Reversing Starters Open 3P 12A 120V 50/60Hz 3HP 2NC

  • Mfr # AE56CN0AC

  • Zoro # G914519350


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Current AC
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE56CN0AC
Zoro #
G914519350
UPC #
782113971247
Country of Origin
Dominican Republic

Details

Phase
3
Current AC
0

Description

EATON FREEDOM SERIES IEC STARTER, C-FRAME, HORIZONTAL MOUNTING, THREE-PHASE, 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.