Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Switch Cover, Black

  • Mfr # 1D00000000000

  • Zoro # G5303776


product price: $2.19
/ea

Key Features

For Use With
8004, 8005
Color
Black
Height
1 1/8 in
Length
3/8 in
Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1D00000000000
Zoro #
G5303776
UPC #
786685679273
Country of Origin
Mexico

Dimensions

Height
1 1/8 in
Length
3/8 in
Width
9/16 in
Length (Straight Wireway)
3/8 in
Overall Height
1 1/8 in
Overall Width
9/16 in
Overall Length
3/8 in

Details

Item
Rocker Switch Cover
For Use With
8004, 8005
Color
Black
Green Environmental Attribute
Does not Contain Formaldehyde
Standards
RoHS Compliant
Product Type
Protective Cover
Compatible Product Type
Rocker Switches
Compatible with Series
8004, 8005

Description

Cover, Type BlackFor Use With Mfr. No. 8004, 8005 -EurorockerPackage Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.