Zoro Homepage

Rocker Switch Lens, Amber

  • Mfr # 28-5863-3

  • Zoro # G5303706


product price: $0.81
/ea

Key Features

For Use With
NGR
Height
21/64 in
Color
Amber
Green Environmental Attribute
Does not Contain Formaldehyde
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-5863-3
Zoro #
G5303706
UPC #
786685679198
Country of Origin
United States

Dimensions

Height
21/64 in
Length
1/2 in
Width
1/8 in
Length (Straight Wireway)
1/2 in
Overall Width
1/8 in
Overall Height
5/16 in
Overall Length
1/2 in

Details

Item
Rocker Switch Lens
For Use With
NGR
Color
Amber
Green Environmental Attribute
Does not Contain Formaldehyde
Standards
RoHS Compliant
Compatible with Series
NGR

Description

Lens, Type AmberFor Use With Mfr. No. NGR RockerPackage Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.