Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Switch Lens, Green

  • Mfr # 28-3425

  • Zoro # G5303715


product price: $1.95
/ea

Key Features

Width
1/8 in
Green Environmental Attribute
Does not Contain Formaldehyde
Height
3/8 in
For Use With
8004, 8005
Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-3425
Zoro #
G5303715
UPC #
786685676579
Country of Origin
United States

Dimensions

Width
1/8 in
Height
3/8 in
Length
9/16 in
Length (Straight Wireway)
9/16 in
Overall Height
3/8 in
Overall Length
9/16 in
Overall Width
1/8 in

Details

Item
Rocker Switch Lens
Green Environmental Attribute
Does not Contain Formaldehyde
For Use With
8004, 8005
Color
Green
Standards
RoHS Compliant
Compatible with Series
8005

Description

Lens, Type GreenFor Use With Mfr. No. 8004, 8005 -EurorockerPackage Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.