Safe-IT USB-C Dock Triple Display 4K 60 Hz HDMI/DisplayPort VGA USB 3.2 Gen 2 USB Hub GB

  • Mfr # U442AB-DOCK9

  • Zoro # G416502935


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Maximum Data Transfer Rate
1.25-GB/s
Ethernet Technology
Gigabit Ethernet
Number of Displays Supported
3
Number of USB 2.0 Ports
2
Memory Card Supported
microSD (TransFlash), SD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U442AB-DOCK9
Zoro #
G416502935
UPC #
37332266705
Country of Origin
Viet Nam

Dimensions

Depth
3.15 in
Cable Length
3.28 ft
Height
1.18 in
Width
7.28 in

Details

Maximum Data Transfer Rate
1.25-GB/s
Ethernet Technology
Gigabit Ethernet
Number of Displays Supported
3
Number of USB 2.0 Ports
2
Memory Card Supported
microSD (TransFlash), SD
Interfaces
USB Type C
DisplayPort
Yes
Number of USB 3.2 Gen 2 Type-A Ports
2
DisplayPort Version
1.4
HDMI
Yes
Power Source Type
Power Adapter
Color
Black
Number of RJ-45 Ports
1
Number of Network (RJ-45) Ports
1
Number of HDMI Ports
2
Number of USB Type-A Ports
5
Memory Card Reader
Yes
Number of USB 3.0 Ports
2
Number of USB Type-C Ports
2
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Charging Capability
Yes
Compatible Devices
Desktop PC, Digital Video Recorder, Watch, Printer, Tablet PC, Headphone, Notebook, Smartphone, Monitor, Projector
Operating System
macOS, Windows
Number of DisplayPorts
1
Audio Line Out
Yes
USB Charging Port
7
For Use With
Chromebook Apple MacBook Pro
USB Type-C
Yes
Includes
Safe-IT U442AB-DOCK9 Docking Station USB-C to USB-C Cable (M/M), 3.3 ft. (1 m) External Power Supply (Input: 100-240V, 50/60 Hz, 2A; Output: 20.5V 5.85A) Detachable C5 to NEMA 5-15P Power Adapter, 6 ft. (1.8 m) Owner's manual
Item
Docking Station
USB Type-C Detail
USB-C - USB 3.2 Gen 2 (10 Gbps)
USB Power Delivery
100W
Supported Resolutions
1920 x 1080, 4096 x 2160, 1920 x 1200, 3840 x 2160
VGA
Yes
Input Voltage
230 V AC, 120 V AC
Screen Mode Supported
Full HD, 4K, VGA
Features
Power Delivery Pass-through, Cable Lock Slot
USB Type-A
Yes
Connectivity Technology
Wired

Description

Safe-IT USB-C Dock Triple Display 4K 60 Hz HDMI/DisplayPort VGA USB 3.2 Gen 2 USB Hub GB Ethernet 100W PD Charging Antibacterial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.